Hei-PLATE Mix 20 L Magnetic Stirrers
Catalog # CA76557-394
Supplier: Heidolph NA, LLC
Specifications
- Accuracy:±2%
- Description:Magnetic stirrer Hei-PLATE Mix 20L
- Environmentally Preferable:
- Model:Hei-PLATE Mix 20 L
- Speed range:100 - 1400 rpm
- W×D×H:17.8×30.5×15.2 cm (7×12×6")
- Max. stirring capacity H₂O:20 L
- Plate dimensions:Ø145 mm
- Plate material:Kera-Disk®, ceramic coated Silumin (aluminium alloy)
- Weight:3.0 kg (6.5 lbs.)
- Cat. no.:CA76557-394
- Maximum Capacity:25 kg
Specifications
About this item
Hei-PLATE Mix 20 L is ideal for gentle stirring without heating in biology and microbiology applications.
- Top plate is insulated from the motor and protects heat-sensitive samples from any thermal damage
- To treat samples gently and protect them from damage the rotation speed ramps up slowly until it has reached the pre-programmed speed
- Top plate diameter of 145 mm and speed range from 100 to 1400 rpm is ideal for quantities up to 20 L
- Hermetically-sealed housing prevents corrosion and increases the service life of the unit
- Due to the Kera-Disk™ ceramic coating, the top plate is chemical-resistant and scratch-proof
You can even work with dry ice - a robust thermal insulation prevents corrosion inside the housing which minimizes dripping of condensate on the electronic components.
Ordering information: Protective silicone cover to protect against splashes and dripping water is available to order separately.