Bond Elut DEA, Agilent Technologies
Catalog #: CAAG14102043
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Capacity:3 ml
- Column Format:Cartridge
- Particle size:120 µm
- Bed Weight:500 mg
- Column Hardware:PP
- Phase:DEA
Specifications
About this item
Bond Elut DEA is ideal for aqueous anion-exchange or as a polar sorbent with nonpolar matrices.
- Weak anion exchanger
- More polar than C8 but less polar than C2 or CN-E
- Alkyl side chains exhibit moderately nonpolar characteristics
Bond Elut DEA (diethylaminopropyl) is similar to Bond Elut NH2, but with a slightly lower capacity as an anion-exchange sorbent. DEA has a moderately nonpolar character due to the alkyl side chains on the amino functionality. These groups still afford a medium level of polarity, higher than C8, but less polar than C2 or CN-E.
Customers Who Bought This Also Bought