Bond Elut C2, Agilent Technologies
Catalog #: CAAG12256003
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Capacity:6 ml
- Column Format:Cartridge
- Particle size:40 µm
- Description:Bond Elut straight barrel cartridge, PE frit (20 µm)
- Temperature limit:Apolar stationary phase
- Bed Weight:1 g
- Column Hardware:PP
- Phase:C2
Specifications
About this item
Bond Elut C2 is mildly nonpolar, used where analytes are retained too strongly on C8 or C18 phases.
- Low carbon load sorbent
- Can be used alongside CN and C8 phases
- Popular for drug extraction from plasma
The low carbon load of Bond Elut C2 creates a fairly nonpolar sorbent. C2 is often used during the process of method development if analytes are retained too strongly on a C8 or C18 phase. The polarity of C2 is slightly lower than a cyano phase for polar interactions.
Customers Who Bought This Also Bought