Cyclone Gyroscope
Catalog # 470346-238
Supplier: TEDCO INC
Specifications
- Description:Cyclone gyroscope
- Cat. no.:470346-238
- Weight:60 g
- Diameter:7 cm (2.75")
Specifications
About this item
A redefined and extremely robust hand-held gyroscope.
- Ready to use right out of the box
- Unparalleled ease-of-use and performance
- Use T-handle zip starter to initiate spinning
- Safer for younger children
- Simple and effective tool to teach kids about physics
The Cyclone Gyro’s unique frame is safer for small hands, while drastically improving ease-of-use with the innovative plastic zip starter. Its flexible axles are soft for creative balancing on more surfaces. On top of all these improvements, it is extremely robust, withstanding modern play and heavy abuse without degrading its functionality. Improvements from every angle, Cyclone Gyro has been proudly designed, tooled, and made in the USA.
Delivery: Includes Cyclone Gyro, T-handle zip starter, pedestal, and trick guide.