Order Entry
Canada
ContactUsLinkComponent
BioSeal System5® Replacement Roll, 8 Mil, Mortech
BioSeal System5® Replacement Roll, 8 Mil, Mortech
Catalog # 76549-646
Supplier:  Mopec
undefined
BioSeal System5® Replacement Roll, 8 Mil, Mortech
Catalog # 76549-646
Supplier:  Mopec
Supplier Number:  BE156

Specifications

  • Dimensions:
    8L×8W×36"H
  • Cat. no.:
    76549-646
  • Weight:
    42 lbs.

Specifications

About this item

The System5® heat-sealed body bag is rated at Biosafety Level 4 and is the only body bag able to completely contain exposure risk of bloodborne pathogens and OPIMs. The patented material is made up of layers of plastic and aluminum to make a very strong yet.

  • Capacity for 25 decedents
  • 150'
  • Girth 60"
  • 8 Mil thick with the resistance of 16

Flexible bag that is completely hermetically sealed. The Hand-Held Thermosealer is applied to the bag to produce a 5-channel seal for ultimate protection. The seal is so strong that two bags can be sealed together for a bariatric patient.

The bag can also be cut to size for smaller decedents or specimens. System5® is designed to use as little space as possible, making it ideal for easy transport and storage.

Ordering information: Thermo Sealer (BE153) is required to seal the bags (purchased separately).