Order Entry
Canada
ContactUsLinkComponent
Digital Washdown Platform Scale, Mortech
Digital Washdown Platform Scale, Mortech
Catalog # 76549-588
Supplier:  Mopec
undefined
Digital Washdown Platform Scale, Mortech
Catalog # 76549-588
Supplier:  Mopec
Supplier Number:  BB066

Specifications

  • Cat. no.:
    76549-588
  • Readability:
    30 kg×10 g
  • Weighing Capacity:
    300.0×0.1 oz./ 15000×5 g

Specifications

About this item

The washdown base provides a durable and high performance weighing package that is hard to beat.

  • Compact and easy to use
  • IP68 water and dust resistant
  • Stainless steel finish
  • Removable weigh pan easy cleaning
  • LED display
  • AC adapter included

Equipped with a removable stainless cover to enable easy wipe down of the all-stainless exterior.