Order Entry
Canada
ContactUsLinkComponent
Digital Infant Scale, Mortech
Digital Infant Scale, Mortech
Catalog # 76549-584
Supplier:  Mopec
undefined
Digital Infant Scale, Mortech
Catalog # 76549-584
Supplier:  Mopec
Supplier Number:  BB064

Specifications

  • Cat. no.:
    76549-584
  • Readability:
    0.1 oz./0.005 kg
  • Weighing Capacity:
    30 lbs.

Specifications

About this item

This infant scale provides digital readout in pounds/ounces or kilograms/grams.

  • Includes standard serial output for use with computer or printer

Scale is battery operated and features color-coded keypad with instructions and lock-in weight display. The removable white molded plastic tray has raised sides for enhanced safety and is easy to wipe clean.