Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Description:Scale, digital indicator and base
- Dimensions:19×16×17"
- Cat. no.:76498-258
- Weighing Capacity:50 lbs.
Constructed of a stainless steel base with an ABS indicator. Results quickly display on large backlit LCD screen. Four key membrane keypad with raised tactile keys.
- LCD 11 mm display
- kg, g, lb. and user definable custom units
- 10,000:12,500 default resolution, 1:5000 NTEP Certified Resolution
- Includes RS232 interface with GMP/GLP data output including date and time
Weight: 29.04 lbs.