Test Tubes, Plastic
Catalog #: 470332-708
Supplier: United Scientific Supplies
Specifications
- Description:Test tube, 12×75 mm
- Material:plastic
- Cat. no.:470332-708
- Tube Bottom Shape:round bottom
- Style:without cap; without graduation
Specifications
About this item
Economical plastic test tubes.
- Rimless
- Rounded bottom
This 12×75 mm plastic test tube has a capacity of 5 ml. The tube features a round bottom.
Customers Who Bought This Also Bought