Bürkle Stainless Steel Barrel Pumps for Flammable Liquids
Supplier: BURKLE INC
Certificates
About this item
Safely transfer flammable and combustible liquids with ease.
- Constructed of conductive 304 stainless steel for enhanced durability and safety
- Ideal for filling combustible liquids in accordance with groups IIA and IIB
- Maintenance-free hand-operated pump
Safely transfer flammable liquids from containers with a capacity of 60 to 1000 L into smaller containers. To enhance safety, these hand-operated pumps can be grounded during use to conduct electricity. Operating temperature range is 32 to 140 °F (0 to 60 °C).
There are two pump styles to choose from. Models with discharge tube only feature a spout-type outlet. Models with discharge tube and stopcock are suitable for fluid transfer in which the outlet container is further from the filling container. The stopcock also allows for on/off fluid control. The removable hose is 3.9 ft (1.2 m) in length with a NW 8 mm ball valve and 1/2” (12.8 mm) diameter discharge nozzle.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX06043-88
- MFLX06043-89
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- Tube ext.Ø, inlet:
- 3.2 cm (1.26")
- 3.2 cm (1.26")
- Tube length, inlet:
- 57 cm (22.4")
- 91 cm (35.8")
- Tube length, outlet:
- 120 cm (47.2")
- Wetted materials:
- Stainless Steel
- Stainless Steel and PTFE
- Warranty:
- 15 Months
- 15 Months
Specifications
Frequently Bought Together