Flux F458 120V Electric Drum Pump Motor, 1/2 HP, TEFC; 120 VAC
Catalog # MFLX07076-02
Supplier: FLUX PUMPS CORP
CE Compliant
Specifications
- Power:120 VAC; 60 Hz
- Max. viscosity:800 cP
- Description:Electric Drum Pump Motor, 1/2 HP, TEFC; 120 VAC
- CE regulatory approval:Yes
- Motor hp:1/2
- Motor type:TEFC
- Warranty:3 Months
- Cat. no.:MFLX07076-02
- Max. Motor RPM:9000 rpm
Specifications
About this item
Configurable to your requirements.
- High-viscosity tube set handles fluids with viscosities to 50,000 cp!
Electric motors are ideal for difficult pumping situations. Splashproof, corrosion-resistant epoxy coating resists caustic fluids. Built-in overload protection switch has manual reset for safety.
- Power:120 VAC; 60 Hz
- Max. viscosity:800 cP
- Description:Electric Drum Pump Motor, 1/2 HP, TEFC; 120 VAC
- Environmentally Preferable:
- CE regulatory approval:Yes
- Motor hp:1/2
- Motor type:TEFC
- Warranty:3 Months
- Cat. no.:MFLX07076-02
- Max. Motor RPM:9000 rpm