LinkTech 20CB Series Quick-Disconnect Fitting Body, Hose Barb without Valve
Supplier: VWR International
Certificates
About this item
Chrome-plated brass construction withstands higher operating pressures.
- Audible click lets you know the coupling is secure
- Buna N O-ring seal eliminates leaks
- Interchangeable with other similar industry thumb-latch fittings
These food-grade chrome-plated brass fittings are well suited for food and beverage applications. The 1/8” flow size bodies and inserts are durable and can withstand operating pressures up to 250 psi (17.2 bar). Intuitive thumb-latch design makes disconnecting fittings quick and easy with one hand.
You can easily mix and match valved and straight-through fittings to suit your flow path needs—simply order a body (female half) and an insert (male half). Valved fittings automatically seal the flow path when disconnected.
Specifications
- Catalog No:
- MFLX41404-42
- Max. operating pressure:
- 250 psi
- Max. temperature:
- 82 °C (180 °F)
- Min. temperature:
- –40 °C (–40 °F)
- O-Ring material:
- Buna N
- Valve material:
- Acetal
- Valve spring material:
- 316 SS
- Warranty:
- 1 year
Specifications
Customers Who Bought This Also Bought