Order Entry
Canada
ContactUsLinkComponent
Masterflex® L/S® MasterSense® Fill/Finish Pump System with Masterflex Ultrapharm™ Pump Head, Avantor®
Masterflex® L/S® MasterSense® Fill/Finish Pump System with Masterflex Ultrapharm™ Pump Head, Avantor®
Certificates
undefined
Masterflex® L/S® MasterSense® Fill/Finish Pump System with Masterflex Ultrapharm™ Pump Head, Avantor®

Specifications

  • No. of channels:
  • 2
  • 2
  • No. of rollers:
  • 8
  • 8
  • Control type:
  • Digital
  • Digital
  • Min. flow rate:
  • 0.193 ml/min
  • 0.007 ml/min
  • Drive IP rating:
  • IP 66
  • IP 66
  • Anti-drip:
  • Yes
  • Yes
  • Cloud connected:
  • Yes
  • Yes
  • Digital dispensing:
  • Yes
  • Yes
  • Drive:
  • 07576-40 (L/S® MasterSense™ Process Drive with EtherNet/IP™ Profibus and MasterflexLive®)
  • 07576-40 (L/S® MasterSense™ Process Drive with EtherNet/IP™ Profibus and MasterflexLive®)
  • Duty cycle:
  • Continuous
  • Continuous
  • Min. RPM:
  • 0.1
  • 0.1
  • Open-head sensor:
  • Yes
  • Yes
  • Pump series:
  • L/S
  • L/S
  • Remote I/O:
  • Profibus, EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Sensor input:
  • Pressure, 0 to 20 mA, 0 to 10 V
  • Pressure, 0 to 20 mA, 0 to 10 V
  • Sensor input accuracy (aux port):
  • ±0.2% full scale
  • ±0.2% full scale
  • Reversible motor:
  • Yes
  • Yes
  • Speed control:
  • ±0.1% (0.1 rpm at 250 rpm)
  • ±0.1% (0.1 rpm at 250 rpm)
  • Tubing sizes accepted:
  • L/S® 15, 24, 35
  • L/S® 13, 14, 16, 25, 17
  • Washdown capable:
  • Yes
  • Yes
  • Warranty:
  • 2 years
  • 2 years

Specifications

Frequently Bought Together