Order Entry
Canada
ContactUsLinkComponent
LEVIFLOW® Single-Use Ultrasonic Flowmeter Starter Kit
LeviFlow LFC-1C-PC-SK Single-Use Precision Ultrasonic Flowmeter Starter Kit
Catalog # MFLX24500-07
Supplier:  VWR International
CE Compliant
undefined
LeviFlow LFC-1C-PC-SK Single-Use Precision Ultrasonic Flowmeter Starter Kit
Catalog # MFLX24500-07
Supplier:  VWR International
CE Compliant

Specifications

  • Power:
    24 VDC
  • Description:
    Precision Ultrasonic Flowmeter Starter Kit
  • Min. operating temperature:
    0 °C (32 °F)
  • Viscosity:
    0.8 to 40 cSt
  • Max. operating temperature:
    40 °C (104 °F)
  • Display:
    4-digit LCD
  • Warranty:
    1 year
  • Cat. no.:
    MFLX24500-07
  • Fluid Type:
    High-purity liquids

Specifications

About this item

Obtain flow measurements of high-purity fluids.

  • Order the starter kit and a flow sensor to build a complete system
  • Choose from sterile or non-sterile flow sensors covering a range of 0.08 to 800 L/min
  • Avoid contamination— systems don't contain moving or obtrusive parts
  • Order starter bundle for immediate use

These ultrasonic flowmeter systems are designed for use in applications were cleanliness is required. Readings are accurate to 1%—high precision for high-purity fluids. Each system requires a starter kit and clamp-on flow sensor; order separately. The starter kit includes components to get a system in place, just choose a flow sensor at the desired flow range and sterility.

Starter kit includes a single-channel flow converter with DSP for processing the sensor’s signals, connection cables for meter to PC and meter to flow sensor, power supply and cord, and configuration software on a USB stick. The converter also features a 4-digit LED display indicating the flow value.

Flow sensors feature integral sanitary Tri-Clamp® connections and are designed for one-time use. Sensors are IP65 rated and have a watertight connection box.

Order the starter bundle, which includes the starter kit and the ultrasonic sensor, for your convenience.

  • Power:
    24 VDC
  • Description:
    Precision Ultrasonic Flowmeter Starter Kit
  • Environmentally Preferable:
  • Min. operating temperature:
    0 °C (32 °F)
  • Viscosity:
    0.8 to 40 cSt
  • Max. operating temperature:
    40 °C (104 °F)
  • Display:
    4-digit LCD
  • Warranty:
    1 year
  • Cat. no.:
    MFLX24500-07
  • Fluid Type:
    High-purity liquids