HAND PUMP+ SIPHON 5STROKE/GAL
Catalog #: MFLX06433-72
Supplier: BECKSON INDUSTRIAL PRODUCTS
Specifications
- Flow rate:5 strokes/gal.
- Description:High Volume Chemical Resistant Siphon Pump, 5 strokes per gallon, 2" IPS adapter
- Wetted materials:Solvent-welded PVC body and shaft;vinyl hose; Viton valves and seals
- Tube length, inlet:38"
- Warranty:1 month
- Cat. no.:MFLX06433-72
Specifications
About this item
Ideal for most acids, bases, alcohols, aldehydes and aliphatic hydrocarbons.
- PVC with Viton® valves and seals for chemical resistance
- Withstands temperatures upto 120F (49C)
- Self-priming
This hand-operated drum pump is ideal for pumping most acids, bases, alcohols, aldehydes and aliphatic hydrocarbons. Constructed of PVC with Viton® valves and seals for optimal chemical resistance, this pump offers 5 strokes/gallon.
- Flow rate:5 strokes/gal.
- Description:High Volume Chemical Resistant Siphon Pump, 5 strokes per gallon, 2" IPS adapter
- Wetted materials:Solvent-welded PVC body and shaft;vinyl hose; Viton valves and seals
- Tube length, inlet:38"
- Warranty:1 month
- Cat. no.:MFLX06433-72
Customers Who Bought This Also Bought