Flexelene™ 95E Non-DEHP Transfer Pump Tubing
Supplier: VWR International
Certificates
About this item
Ultralow extractables/leachables.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications:Bioprocess, and cleanroom production.
Characteristics: Animal-derivative-free, no DEHP or phthalates, latex-free thermoplastic elastomer. Ultralow extractables/leachables. Weldable. Transparent.
Certifications: ISO 10993-4 nonhemolytic, ISO 10993-5 noncytotoxic. Meets USP Class VI requirements. FDA compliant.
Temperature range: –58 to 275 °F (–50 to 135 °C)
Sterilize: Ethylene oxide, gamma irradiation, E-beam, or autoclave to 275 °F (135 °C).
Specifications
- Catalog No:
- MFLX96176-41
- Length per pack:
- 15.2 m (50 ft.)
- Max. temperature:
- 135 °C (275 °F)
- Min. temperature:
- –50 °C (–58 °F)
- Regulatory approvals:
- ADCF;FDA;Non-DEHP;USP
- Sterilisation method autoclave:
- Yes
- Sterilisation method EtO:
- Yes
- Sterilisation method gamma:
- Yes
- Warranty:
- Manufacturer defect
Specifications
Customers Who Bought This Also Bought