Order Entry
Canada
ContactUsLinkComponent
Kodiak® Level Switches, 316 Stainless Steel
Kodiak® Level Switches, 316 Stainless Steel
Supplier:  VWR International
Certificates
undefined
Kodiak® Level Switches, 316 Stainless Steel
Supplier:  VWR International

Specifications

  • Min. process temperature:
  • -40 °F
  • Max. process temperature:
  • 149 °C
  • Max. pressure:
  • 750 psi
  • Relay output:
  • SPST relay rated at 100 VA
  • Wetted materials:
  • 316 SS
  • Warranty:
  • 1 year

Specifications

Frequently Bought Together