Chemfluor® Smooth PTFE-Lined Hose Assemblies
Supplier: Saint Gobain Life Sciences
Certificates
About this item
Meets the demands of various industries.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: Sanitary or steam transfer, bottle filling, gas analysis, hydraulic lines, extrusion presses, molding and adhesives
Construction
Tube: Chemfluor® PTFE
Reinforcement: 304 stainless steel braid
Advantages: Thicker PTFE tube wall. Superior kink resistance. Excellent vacuum rating. Neutral to taste, color and odor. Nonstick and noncontaminating. Easily cleaned.
Fittings: Permaseal® 316L stainless steel hex male, female JIC, hex male x male JIC union, or female JIC x male adapter
Certifications: FDA compliant, USP Class VI
Temperature range: –100 to 450° F (–73 to 204 °C).
Specifications
- Catalog No:
- MFLX96555-02
- MFLX96553-13
- MFLX96552-01
- MFLX96552-02
- MFLX96552-12
- MFLX96552-11
- MFLX96553-12
- MFLX96553-01
- Length per pack:
- 0.3 m (1 ft.)
- 0.3 m (1 ft.)
- 0.3 m (1 ft.)
- 0.3 m (1 ft.)
- 0.3 m (1 ft.)
- 0.3 m (1 ft.)
- 0.3 m (1 ft.)
- 0.3 m (1 ft.)
- Max. pressure:
- 172.4 bar (2500 psi)
- 137.9 bar (2000 psi)
- 206.8 bar (3000 psi)
- 172.4 bar (2500 psi)
- 172.4 bar (2500 psi)
- 206.8 bar (3000 psi)
- 172.4 bar (2500 psi)
- 206.8 bar (3000 psi)
- Max. temperature:
- 232 °C
- 232 °C
- 232 °C
- 232 °C
- 232 °C
- 232 °C
- 232 °C
- 232 °C
- Min. temperature:
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Working pressure:
- 172.4 bar (2500 psi)
- 137.9 bar (2000 psi)
- 206.8 bar (3000 psi)
- 172.4 bar (2500 psi)
- 172.4 bar (2500 psi)
- 206.8 bar (3000 psi)
- 172.4 bar (2500 psi)
- 206.8 bar (3000 psi)
- Warranty:
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
Specifications
Customers Who Bought This Also Bought