Hand-Operated FDA Compliant Drum Pumps
Supplier: BECKSON INDUSTRIAL PRODUCTS
Certificates
About this item
Ideal for most acid/base or ionic salt applications.
- Materials are FDA compliant for indirect food contact
- Available with outlet hose (70607-20) or spout (70607-22)
These plastic hand-operated drum pumps are constructed with materials that conform under FDA CFR 21 regulations for indirect food contact. Pumps features 26 strokes/gallon (7 strokes/liter) with 3/4” NPT(M) container adapter. Both pumps are constructed with PVC barrel, Viton® valves and seals, and LDPE tube. Choose between models with a PVC hose outlet or LDPE spout outlet.
Specifications
- Catalog No:
- MFLX70607-20
- Inlet connection:
- 3/4" NPT(M)
- Tube ext.Ø, outlet:
- 1.25"
- Tube length, inlet:
- 12"
- Tube length, outlet:
- 12"
- Wetted materials:
- PVC barrel and hose, Viton® valves and seals, LDPE tube
- Warranty:
- None
Specifications
Customers Who Bought This Also Bought