Polypropylene Fitting Manifolds, Female NPT
Supplier: DYNAMIC MACHINING
Certificates
About this item
Expand your flow and line capacity.
- Constructed of durable Polypropylene
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
Specifications
- Catalog No:
- MFLX31522-13
- MFLX31522-11
- MFLX31522-17
- MFLX31522-15
- MFLX31522-03
- MFLX31522-01
- MFLX31522-09
- MFLX31522-07
- MFLX31522-23
- MFLX31522-19
- MFLX31522-27
- MFLX31522-25
- Inlet NPT(F):
- 0.25"
- 0.5"
- 0.5"
- 0.375"
- 0.375"
- 0.25"
- 0.375"
- 0.25"
- 0.5"
- 0.25"
- 0.375"
- 0.25"
- Max. pressure:
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- Max. temperature:
- 99 °C (210 °F)
- 99 °C (210 °F)
- 99 °C (210 °F)
- 99 °C (210 °F)
- 99 °C (210 °F)
- 99 °C (210 °F)
- 99 °C (210 °F)
- 99 °C (210 °F)
- 99 °C (210 °F)
- 99 °C (210 °F)
- 99 °C (210 °F)
- 99 °C (210 °F)
- Min. temperature:
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- Mounting hole:
- 0.17"
- 0.2"
- 0.2"
- 0.2"
- 0.2"
- 0.17"
- 0.2"
- 0.17"
- 0.2"
- 0.17"
- 0.2"
- 0.17"
- No. of outlets:
- 6
- 4
- 6
- 6
- 2
- 2
- 4
- 4
- 8
- 8
- 10
- 10
- Outlet NPT(F):
- 0.125"
- 0.375"
- 0.375"
- 0.25"
- 0.25"
- 0.125"
- 0.25"
- 0.125"
- 0.375"
- 0.125"
- 0.25"
- 0.125"
Specifications
Customers Who Bought This Also Bought