Air-Powered Polypropylene Pump Head Standard Centrifugal Pumps
Supplier: MARCH MANUFACTURING INC
Certificates
About this item
Air-operated pump is ideal for intrinsically safe areas.
- Use pumps in chemical plants, organic compound transfer applications, and wastewater treatment centers
Order an air lubricator and an air filter/regulator under accessories to remove impurities in the air supply.
Specifications
- Catalog No:
- MFLX07022-85
- MFLX07022-84
- MFLX07022-80
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Max. air inlet pressure:
- 4 bar (60 psig)
- 2 bar (29 psig)
- 2 bar (23 psig)
- Max. pressure:
- 13 bar (200 psi)
- 3.4 bar (50 psi)
- 3.4 bar (50 psi)
- Motor type:
- Air
- Air
- Air
- Motor hp:
- 1/8
- 1/8
- 1/8
- Wetted materials:
- SS pump head, ceramic shaft, Viton® O-ring, PP-encapsulated magnet
- PP pump head, ceramic shaft, Viton® O-ring, PP-encapsulated magnet
- PP pump head, ceramic shaft, Viton® O-ring, PP-encapsulated magnet
- Air consumption:
- 7 ft.³/min
- 4 ft.³/min
- 4 ft.³/min
Specifications
Customers Who Bought This Also Bought