Order Entry
Canada
ContactUsLinkComponent
CPC® Metal Quick-Disconnect Fittings, NPT (M) Threaded Inserts
CPC® Metal Quick-Disconnect Fittings, NPT (M) Threaded Inserts
Supplier:  VWR International
Certificates
undefined
CPC® Metal Quick-Disconnect Fittings, NPT (M) Threaded Inserts
Supplier:  VWR International

Specifications

  • Length:
  • 3.302 cm
  • 3.8862 cm
  • 3.175 cm
  • 3.175 cm
  • 3.3782 cm
  • 3.302 cm
  • 3.3782 cm
  • 3.175 cm
  • 3.8862 cm
  • 3.175 cm
  • Max. operating pressure:
  • 250 psi
  • 250 psi
  • 250 psi
  • 250 psi
  • 250 psi
  • 250 psi
  • 250 psi
  • 250 psi
  • 250 psi
  • 250 psi
  • Max. temperature:
  • 82 °C (180 °F)
  • 82 °C (180 °F)
  • 82 °C (180 °F)
  • 82 °C (180 °F)
  • 82 °C (180 °F)
  • 82 °C (180 °F)
  • 82 °C (180 °F)
  • 82 °C (180 °F)
  • 82 °C (180 °F)
  • 82 °C (180 °F)
  • Min. temperature:
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • Seal material:
  • Buna N
  • Buna N
  • Buna N
  • Buna N
  • Buna N
  • Buna N
  • Buna N
  • Buna N
  • Buna N
  • Buna N
  • Sterilisation:
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Valve spring material:
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • Warranty:
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months

Specifications

Frequently Bought Together