Plastic Hand-Operated Heavy-Duty Acid-Transfer Hand Pumps
Supplier: BECKSON INDUSTRIAL PRODUCTS
Certificates
About this item
Ideal for most acid/base or ionic salt applications.
- UL-listed for sulfuric acid transfer at 50% concentration
- Withstand temperatures up to 120 °F (49 °C)
- Self-priming, will not siphon
These plastic hand-operated drum pumps are ideal for heavy-duty applications that require acid-transfer. All models are constructed of solvent-welded PVC body and shaft with Viton® valves and seals and feature 6 strokes/gallon (2 strokes/liter).
Specifications
- Flow rate:
- 2 strokes/L (6 strokes/gal.)
- 2 strokes/L (6 strokes/gal.)
- 2 strokes/L (6 strokes/gal.)
- 2 strokes/L (6 strokes/gal.)
- Tube ext.Ø, inlet:
- 3.8 cm (1.5")
- 3.8 cm (1.5")
- 3.8 cm (1.5")
- 3.2 cm (1.25")
- Tube ext.Ø, outlet:
- 3.2 cm (1.25")
- 3.2 cm (1.25")
- 3.2 cm (1.25")
- 3.8 cm (1.5")
- Tube length, inlet:
- 96.5 cm (38")
- 96.5 cm (38")
- 96.5 cm (38")
- 96.5 cm (38")
- Tube length, outlet:
- 91.4 cm (36")
- 36"
- 91.4 cm (36")
- 91.4 cm (36")
- Wetted materials:
- Solvent-welded PVC body and shaft; Viton® valves and seals
- Solvent-welded PVC body and shaft; Viton® valves and seals
- Solvent-welded PVC body and shaft; Viton® valves and seals
- Solvent-welded PVC body and shaft; Viton® valves and seals
- Warranty:
- 1 month
- 1 month
- 1 month
- 1 month
Specifications
Customers Who Bought This Also Bought