Order Entry
Canada
ContactUsLinkComponent
FMI Single-Head, Fixed-Speed AC Drives
FMI Single-Head, Fixed-Speed AC Drives
Supplier:  FLUID METERING INC
Certificates
undefined
FMI Single-Head, Fixed-Speed AC Drives
Supplier:  FLUID METERING INC

Specifications

  • Accuracy:
  • ±1%
  • Duty cycle continuous:
  • Yes
  • Max. pressure:
  • 100 psi
  • Max. temperature:
  • 40 °C (104 °F)
  • Min. temperature:
  • 4 °C (39 °F)
  • Motor hp:
  • Requires motor with 20 oz-in of torque
  • Motor type:
  • Pedestal
  • Warranty:
  • 1 year

Specifications

Frequently Bought Together