Order Entry
Canada
ContactUsLinkComponent
John Guest® Push-to-Connect Check Valves, Acetal
John Guest Push-to-connect check valve, 3/8", 10/pack
Catalog # MFLX34006-64
Supplier:  VWR International
undefined
John Guest Push-to-connect check valve, 3/8", 10/pack
Catalog # MFLX34006-64
Supplier:  VWR International

Specifications

  • Connection Type:
    Push-to-Connect Check Valve
  • Flow pattern:
    Straight
  • Type:
    Valved
  • Max. temperature:
    Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Seal material:
    Nitrile
  • Description:
    Push-to-connect check valve, 3/8", 10/pack
  • Min. temperature:
    Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Max. vacuum:
    762 mm Hg (30" Hg)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    150 psi for air, 250 psi for water
  • Warranty:
    20 years
  • Cat. no.:
    MFLX34006-64
  • Fitting Material:
    Acetal
  • Push-to-connect Tube O.D. (Port 1):
    ¼"
  • Push-to-connect Tube O.D. (Port 2):
    ¼"

Specifications

About this item

Get a secure connections with quick disconnection.

  • Constructed of durable acetal

A single fitting offers secure connections and quick disconnection—no need to purchase two fitting halves. Simply push tubing past the O-ring to the internal tube stop—steel teeth on the collet grip tubing for leakproof connections. To disconnect, press collet against fitting body to disengage steel teeth—tubing slides right out.

Fittings work with semirigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing. To connect flexible tubing such as Tygon® or silicone, order soft tube supports.

  • Connection Type:
    Push-to-Connect Check Valve
  • Flow pattern:
    Straight
  • Type:
    Valved
  • Max. temperature:
    Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Seal material:
    Nitrile
  • Description:
    Push-to-connect check valve, 3/8", 10/pack
  • Environmentally Preferable:
  • Min. temperature:
    Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Max. vacuum:
    762 mm Hg (30" Hg)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    150 psi for air, 250 psi for water
  • Warranty:
    20 years
  • Cat. no.:
    MFLX34006-64
  • Fitting Material:
    Acetal
  • Push-to-connect Tube O.D. (Port 1):
    ¼"
  • Push-to-connect Tube O.D. (Port 2):
    ¼"