CPC® Caps for MPC Quick-Disconnect Fittings
Reduce contamination and protect uncovered couplings.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Constructed of durable PVC
Protect uncovered coupling inserts from particulate contamination during storage, transit, or stop liquid flow in low-pressure applications. Biocompatible PVC plugs and caps work with all 1/4” and 3/8” coupling inserts. Tether ring fits tubing ODs up to 9/16” to keep caps on devices until needed.
A complete coupler requires a fitting body and an insert (order separately).
- Environmentally Preferable:
- Catalog No:
- MFLX31305-91
- MFLX31305-91BLK
- Max. operating pressure:
- 60 psi
- 60 psi
- Max. temperature:
- 148 °C (300 °F)
- 148 °C (300 °F)
- Max. vacuum:
- 634 mm Hg (25" Hg)
- 634 mm Hg (25" Hg)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Warranty:
- None
- None
Frequently Bought Together