VWR® Microplate Mixer
VWR® microplate mixer, 4× microplates, 100/240 V, 50/60 Hz, 100 W, 33W×30D×12.7H cm (13×11.8×5"), 3 mm, 1 min 99 h or ON
Catalog # 76549-934
Supplier: VWR International
Jump to:
Product Details & Documents
VWR® microplate mixer with platform for up to 4 microplates.
- Includes platform for up to four microplates
- Digital speed control up to 1500 rpm
- Optional adapter for mixing microtubes
- Provides thorough and uniform mixing in microplates
VWR® vortex mixer with microplate platform provides high speed vortexing (2750 rpm) with touch activation.
Certifications: CE marked
Documents
Specifications
- Capacity:4× microplates
- Description:VWR® microplate mixer
- Dimensions:33W×30D×12.7H cm (13×11.8×5")
- Electrical:100/240 V, 50/60 Hz, 100 W
- Orbit:3 mm
- Timer:1 min 99 h or ON
- Cat. No.:76549-934
- Speed range:250 - 1500 rpm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



