Cole-Parmer® Large Capacity Analog Magnetic Stirrer, Antylia Scientific
Catalog # 76539-128
Supplier: Antyila Scientific
Specifications
- Description:Cole-Parmer® ST-200-L-S-120 analog magnetic stirrer
- Cat. no.:76539-128
- Electrical:120 V, 60 Hz, 50 W
- Speed Range:100 - 600 rpm
- Overall Dimensions:32.8W×36.9D×10.3H cm (12.9×14.5×4.1")
- Top Plate Dimensions:30×30 cm
- Top Plate Material:Stainless steel
Specifications
About this item
Easy to use speed control dial.
- Powerful magnets provide strong stirring action
This large capacity analog magnetic stirrer features power magnets and motor giving stirring speeds from 100 to 600 rpm and can mix large volumes. The stainless-steel top plate allows for a stronger magnetic coupling.