Order Entry
Canada
ContactUsLinkComponent
AMI Illuminated Magnetic Stirrers, Velp Scientific
AMI Illuminated Magnetic Stirrers, Velp Scientific
Catalog # 76416-232
undefined
AMI Illuminated Magnetic Stirrers, Velp Scientific
Catalog # 76416-232
Supplier Number:  F204A0168

Specifications

  • Description:
    AMI 4 magnetic stirrer
  • Environmentally Preferable:
  • Model:
    AMI 4
  • Overall dimensions:
    600×270×55 mm (23.6×10.6×2.2")
  • Max. stirring capacity per stirrer H₂O:
    5 L
  • Power input:
    4.8 W
  • Weight:
    4.0 kg (8.8 lbs.)
  • Cat. no.:
    76416-232
  • Electrical:
    100/240 V, 50/60 Hz
  • Speed Range:
    0 - 1100 rpm
  • No. of Positions:
    4

Specifications

About this item

4-position illuminated magnetic stirrer, particularly useful for titrations.

  • Control panel is shielded from liquid spills
  • Epoxy-coated tough steel casing
  • Soft start but rapidly reaching set speed
  • Excellent speed control (electronic), even at low speed
  • Possibility to adjust the illumination brightness
  • Ergonomic - very low height
  • Universal mains voltage range, light weight

Illuminated surface for visualization of particles and color changes. Ideal for microtitration, in particular for subtle color changes. The four-position model provides independent speed regulation. High-power driving magnet type 'PCM' operated by a mono-phase motor for continuous operation stirring system.

Distance between stirring position centers of AMI 4 is 150 mm.