Masterflex® I/P® Stainless-Steel IP66 Digital Dispensing Pump System, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Dispense by Volume in mL (0.001 to 99999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle).
- Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense
- View pump performance continually
- Antidrip function ensures dispensing accuracy
- Open head sensor
These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction
Certifications: ETL, cETL, CE marked.
Ordering information: Includes NEMA 3-prong ground power cable. Accessories not included.
Specifications
- Catalog No:
- MFLX77715-26
- Flow rate:
- 1 to 13000 ml/min
- Electrical:
- 90 -260 VAC, 60/60Hz, 1 phase
- Warranty:
- 2 years
Specifications
Related Information
Customers Who Bought This Also Bought