Masterflex® L/S Digital Drive Systems
About this item
Don't lose control of your metering applications - digital display gives you repeatable control.
Flow rate 0.06 to 3400 ml/min - flow rate depends on drive rpm, pump head, and tubing size
- Three digit LED display shows motor rpm - confirm speed setting at a glance
- Reversible motor - purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control - maintain speed setting while turning pump on/off
- Stackable, splash-resistant ABS plastic housing; IP 33 rated
- Remote control capabilities via a DB9 female connector on back of drive
- Speed control input: 4 to 20 mA or 0 to 10 VDC
- Pump direction (CW/CCW) via open collector or contact closure
- Start/stop via open collector or contact closure
- Membrane keypad for easy up-front control of speed, direction, and start/stop
- Automatic tubing retention
- Fixed occlusion
These accurate analog console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation - ideal for metering applications. Remote speed control requires DB9 male connector 07595-45 or cable assembly 07595-47. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch 77595-35 or handheld remote 07528-80. This system includes the drive and pump head.
Accessories information: Accessories Information: Drive 07528-10 and pump head 77200-62.
2 Options Available Below
Product Details & Documents
Don't lose control of your metering applications - digital display gives you repeatable control.
Flow rate 0.06 to 3400 ml/min - flow rate depends on drive rpm, pump head, and tubing size
- Three digit LED display shows motor rpm - confirm speed setting at a glance
- Reversible motor - purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control - maintain speed setting while turning pump on/off
- Stackable, splash-resistant ABS plastic housing; IP 33 rated
- Remote control capabilities via a DB9 female connector on back of drive
- Speed control input: 4 to 20 mA or 0 to 10 VDC
- Pump direction (CW/CCW) via open collector or contact closure
- Start/stop via open collector or contact closure
- Membrane keypad for easy up-front control of speed, direction, and start/stop
- Automatic tubing retention
- Fixed occlusion
These accurate analog console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation - ideal for metering applications. Remote speed control requires DB9 male connector 07595-45 or cable assembly 07595-47. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch 77595-35 or handheld remote 07528-80. This system includes the drive and pump head.
Accessories information: Accessories Information: Drive 07528-10 and pump head 77200-62.
Specifications for Product Family
Specifications
- Catalog No:
- MFLX77712-36
- MFLX77712-37
- Model:
- Masterflex L/S Drive with Easy-Load II Pump Head
- Masterflex L/S Drive with Easy-Load II Pump Head
- Channels:
- 1
- 1
- No. of rollers:
- 4; stainless steel
- 4; stainless steel
- Housing material:
- Polyphenylene Sulfide (PPS)
- Polyphenylene Sulfide (PPS)
- Input:
- 4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure (remote inputs)
- 4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure (remote inputs)
- Power:
- 90 - 260 VAC, 50/60 Hz
- 90 - 260 VAC, 50/60 Hz
- Warranty:
- 2 years
- 2 years
Specifications
Product Family Options
Product Information
- Plug typeFlow raterpmTubing sizeAvailabilityPrice
- MFLX77712-36Masterflex L/S Drive with easy-load II pump head for precision tubing; 600 rpm, stainless steel rotor material (no open-head sensor)Masterflex L/S Drive with easy-load II pump head for precision tubing; 600 rpm, stainless steel rotor material (no open-head sensor)US0.36 - 2300 ml/min. per channel6 - 600L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18Log in for availabilityEach$4,160.00Supplier Number: 77712-36Specifications:
More
Specifications
Cat. No.MFLX77712-36ModelMasterflex L/S Drive with Easy-Load II Pump HeadChannels1No. of rollers4; stainless steelHousing materialPolyphenylene Sulfide (PPS)Input4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure (remote inputs)Power90 - 260 VAC, 50/60 HzWarranty2 years - MFLX77712-37Masterflex L/S Drive with easy-load II pump head for high-performance precision tubing; 600 rpm, stainless steel rotor material (no open-head sensor)Masterflex L/S Drive with easy-load II pump head for high-performance precision tubing; 600 rpm, stainless steel rotor material (no open-head sensor)US10 - 2900 ml/min. per channel6 - 600L/S® 15, L/S 24, L/S 35, L/S 36Log in for availabilityEach$4,160.00Supplier Number: 77712-37Specifications:
More
Specifications
Cat. No.MFLX77712-37ModelMasterflex L/S Drive with Easy-Load II Pump HeadChannels1No. of rollers4; stainless steelHousing materialPolyphenylene Sulfide (PPS)Input4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure (remote inputs)Power90 - 260 VAC, 50/60 HzWarranty2 years
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



