J&W VF-DA Columns, Agilent Technologies
Catalog #: CAAGCP8964
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Column Format:Capillary
- I.D.:0.20 mm
- Length:12 m
- Polarity:Low-polarity stationary phase
- Description:GC Column, 7 inch cage
- Cat. no.:CAAGCP8964
- Phase:VF-DA
Specifications
About this item
A unique, guaranteed low-bleed column for drugs of abuse confirmation testing.
- Engineered for forensic drug confirmation testing
- High recovery for trace level analysis and excellent resistance to direct methanol injections
- Ultra-low bleed
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficienc
- Performance Summary shipped with each column
Agilent J&W VF-DA is a unique, guaranteed low-bleed column for forensic drug confirmation testing. The column has high recovery for trace components and excellent resistance to direct methanol injections. Most general screenings for forensic drugs are performed in a variety of matrices, using full-scan GC/MS (EI). Since column bleed can negatively influence detection limits in full-scan mode, the exceptional low bleed of this column is critically important for achieving reduced detection limits, improved accuracy, and a cleaner detector.
Customers Who Bought This Also Bought