J&W VF-5 Pesticide Columns, Agilent Technologies
Catalog #: CAAGCP9074
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Column Format:Capillary
- Film thickness:0.25 µm
- I.D.:0.25 mm
- Length:30 m
- Polarity:Low-polarity stationary phase
- Description:GC Column, 7 inch cage
- Cat. no.:CAAGCP9074
- Phase:VF-5 Pesticides
Specifications
About this item
Specially designed for the determination of trace levels of pesticide residues with ECD or MS detection.
- Specially designed for the determination of trace levels of pesticide residue
- Highly inert for enhanced ECD and MS detection
- Tested with key pesticides, including endrin and aldrin, for optimal performance and consistency of results
- Low bleed
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W VF-5 Pesticide column is specially designed for the determination of trace levels of pesticide residue. It is highly inert for enhanced ECD and MS detection. Every column is individually tested before shipment with key pesticides, including endrin and aldrin, ensuring optimal performance and consistency of results.
Customers Who Bought This Also Bought