J&W VF-1301ms Columns, Agilent Technologies
Catalog #: CAAGCP9053
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Column Format:Capillary
- Film thickness:0.25 µm
- I.D.:0.25 mm
- Length:30 m
- Polarity:Mid-polarity stationary phase
- Description:GC Column, 7 inch cage
- Cat. no.:CAAGCP9053
- Phase:VF-1301ms
Specifications
About this item
An ultra-low-bleed 6% cyanopropylphenyl, 94% PDMS column for trace analysis of semivolatile organic solvents, PCBs, and pesticides.
- Enhanced selectivity for USP 467 eliminates co-elution of benzene and 1,2-dichloroethane
- Mid polarity
- Low bleed
- 0.15 mm int.Ø columns available for high efficiency GC and GC/MS analyses
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W VF-1301ms ultra-low-bleed columns have a similar selectivity to VF-624ms and are suitable for the analysis of semivolatile organic solvents, as well as PCBs and pesticides. Enhanced selectivity for USP 467 eliminates co-elution of benzene and 1,2-dichloroethane.
Customers Who Bought This Also Bought