J&W CP-FFAP CB Columns, Agilent Technologies
Catalog #: CAAGCP7485
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Column Format:Capillary
- Film thickness:0.30 µm
- I.D.:0.32 mm
- Length:25 m
- Description:GC column, 7" cage
- Polarity:High-polarity stationary phase
- Phase:CP-FFAP CB
Specifications
About this item
Ideal for flavors, aromas, and C1 to C26 FFAs, separating C2 to C26 FFAs in one run without derivatization, saving time.
- Water and solvent resistant for long lifetimes
- Chemically bonded for excellent longevity
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each GC column
Agilent J&W CP-FFAP CB for Free Fatty Acids in Dairy Products separates C2 to C24 acids in one run without derivatization, saving time. It is water and solvent resistant, and chemically bonded, for excellent longevity.
Customers Who Bought This Also Bought