FLOWMETER .5-5 GPM
Catalog #: MFLX32475-22
Supplier: VWR International
Specifications
- Accuracy:±5% full-scale
- Maximum Flow Rate:5 gal./min
- Max. pressure:150 psi
- Description:Polysulfone Ultrapure Flowmeter for Water, 0.5 to 5 gal./min
- Float material:PTFE
- Width:14483"
- Max. operating temperature:54.4 °C (130 °F)
- Warranty:1 year
- Cat. no.:MFLX32475-22
- Fitting Material:PVC
- Process Connection:0.5" NPT(F)
Specifications
About this item
Precisely measure ultrapure water flow rates.
- No metal wetted materials—ideal for ultrapure water applications
These flowmeters use only plastic wetted parts, making them great for ultrapure water such as deionized water. End fittings are polyvinylchloride.
- Accuracy:±5% full-scale
- Maximum Flow Rate:5 gal./min
- Max. pressure:150 psi
- Description:Polysulfone Ultrapure Flowmeter for Water, 0.5 to 5 gal./min
- Float material:PTFE
- Width:14483"
- Max. operating temperature:54.4 °C (130 °F)
- Warranty:1 year
- Cat. no.:MFLX32475-22
- Fitting Material:PVC
- Process Connection:0.5" NPT(F)
Customers Who Bought This Also Bought