Masterflex® Mass Flowmeter Controllers for Gases, Avantor®
About this item
Integrated valve allows precise flow control.
- Accepts a 0 to 5 VDC input signal for remote valve control
- Calibrated for air and nitrogen
These low-cost mass flowmeter controllers use a thermal gas flow sensing technique that results in highly accurate readings and repeatability. The controllers accept a 0 to 5 VDC input signal for remote valve control. Controllers with LCD display feature a potentiometer for manual valve control. The 3 1/2"-digit display tilts up to 90° for easy viewing. Front panel dip switch lets you select one of the factory programmed gases: air or nitrogen.
All controllers require a combined power supply/input/output cable. This cable combines three functions into one unit: power source, plus input or output of 0 to 5 VDC signals. Use the input signal for remote valve control; use the output signal for datalogging or controlling other instruments. Order the power supply/input/output cable separately.
Wetted materials are anodized aluminum, 316 stainless steel, brass, Viton®, and acetal. Maximum pressure drop across the unit is 15 psi at maximum flow. Differential pressure should not exceed 45 psi.
These precalibrated flowmeters operate at inlet pressures between 5 and 40 psi and at gas temperatures between 64 and 77 °F (18 to 25 °C) while maintaining the stated ±1.5% full scale accuracy and linearity. When operating beyond 5 to 40 psi, add ±0.02%/psi full scale; if operating beyond 64 to 77 °F (18 to 25 °C), add ±0.15%/ °C full scale.
: Includes two acetal compression fittings and a 24" cable with hub connector.
0 Options Available Below
Product Details & Documents
Integrated valve allows precise flow control.
- Accepts a 0 to 5 VDC input signal for remote valve control
- Calibrated for air and nitrogen
These low-cost mass flowmeter controllers use a thermal gas flow sensing technique that results in highly accurate readings and repeatability. The controllers accept a 0 to 5 VDC input signal for remote valve control. Controllers with LCD display feature a potentiometer for manual valve control. The 3 1/2"-digit display tilts up to 90° for easy viewing. Front panel dip switch lets you select one of the factory programmed gases: air or nitrogen.
All controllers require a combined power supply/input/output cable. This cable combines three functions into one unit: power source, plus input or output of 0 to 5 VDC signals. Use the input signal for remote valve control; use the output signal for datalogging or controlling other instruments. Order the power supply/input/output cable separately.
Wetted materials are anodized aluminum, 316 stainless steel, brass, Viton®, and acetal. Maximum pressure drop across the unit is 15 psi at maximum flow. Differential pressure should not exceed 45 psi.
These precalibrated flowmeters operate at inlet pressures between 5 and 40 psi and at gas temperatures between 64 and 77 °F (18 to 25 °C) while maintaining the stated ±1.5% full scale accuracy and linearity. When operating beyond 5 to 40 psi, add ±0.02%/psi full scale; if operating beyond 64 to 77 °F (18 to 25 °C), add ±0.15%/ °C full scale.
: Includes two acetal compression fittings and a 24" cable with hub connector.
Specifications for Product Family
Specifications
- Max. particulate size:
- 20 µm
- 20 µm
- 20 µm
- 20 µm
- 20 µm
- Leak integrity:
- 1 X 10-4 cm³/s He (max)
- 1 X 10-4 cm³/s He (max)
- 1 X 10-4 cm³/s He (max)
- 1 X 10-4 cm³/s He (max)
- 1 X 10-4 cm³/s He (max)
- Certification:
- No
- No
- No
- Yes
- Yes
- Min. operating temperature:
- 50 °F
- 10 °C (50 °F)
- 10 °C (50 °F)
- 10 °C (50 °F)
- 10 °C (50 °F)
- Response time:
- 2000 ms
- 2000 ms
- 2000 ms
- 2000 ms
- 2000 ms
- Model:
- 32708-04
- 32708-06
- 32708-08
- 32708-20
- 32708-26
- Max. pressure:
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- Max. operating temperature:
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- Pressure drop at max. flow:
- 15 psid
- 15 psid
- 15 psid
- 15 psid
- 15 psid
- Repeatability:
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- Accuracy:
- ±1.5% full-scale
- ±1.5% full-scale
- ±1.5% full-scale
- ±1.5% full-scale
- ±1.5% full-scale
- Output:
- Linear 0 to 5 VDC (2500 Ω minimum load)
- Linear 0 to 5 VDC (2500 Ω minimum load)
- Linear 0 to 5 VDC (2500 Ω minimum load)
- Linear 0 to 5 VDC (2500 Ω minimum load)
- Linear 0 to 5 VDC (2500 Ω minimum load)
- Wetted materials:
- Anodized Aluminum, 316 Stainless Steel, Viton, Acetal
- Anodized Aluminum, 316 Stainless Steel, Viton, Acetal
- Anodized Aluminum, 316 Stainless Steel, Viton, Acetal
- Anodized Aluminum, 316 Stainless Steel, Viton, Acetal
- Anodized Aluminum, 316 Stainless Steel, Viton, Acetal
- O-Ring material:
- Viton
- Viton
- Viton
- Viton
- Viton
- Display type:
- None
- None
- None
- 3.5-digit LCD
- 3.5-digit LCD
- Process connection:
- 1/8" Compression
- 1/8" Compression
- 1/4" Compression
- 1/8" Compression
- 1/8" Compression
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year



