Order Entry
Canada
ContactUsLinkComponent
Masterflex® Correlated Variable-Area Flowmeters, High-Flow, 150-mm Scale, Avantor®
Masterflex® Correlated Variable-Area Flowmeters, High-Flow, 150-mm Scale, Avantor®
Certificates
undefined
Masterflex® Correlated Variable-Area Flowmeters, High-Flow, 150-mm Scale, Avantor®

Specifications

  • Model:
  • 03267-36
  • 03269-35
  • 03269-37
  • 03267-87
  • 03267-34
  • 03267-32
  • 03267-90
  • 03269-86
  • 03269-84
  • Accuracy:
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • Float material:
  • Carboloy
  • 316 Stainless Steel
  • Carboloy
  • Glass
  • 316 Stainless Steel
  • Glass
  • Sapphire
  • Carboloy
  • 316 Stainless Steel
  • Flow Tube material:
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Max. air flow rate:
  • 66346 ml/min
  • 45227 ml/min
  • 66346 ml/min
  • 22536 ml/min
  • 45227 ml/min
  • 23742 ml/min
  • 29560 ml/min
  • 66346 ml/min
  • 45227 ml/min
  • Max. argon flow rate:
  • 47890 ml/min
  • 45227 ml/min
  • 47890 ml/min
  • 19761 ml/min
  • 45227 ml/min
  • 19761 ml/min
  • 24563 ml/min
  • 47890 ml/min
  • 45227 ml/min
  • Max. CO₂ flow rate:
  • 46311 ml/min
  • 34287 ml/min
  • 46311 ml/min
  • 18989 ml/min
  • 34287 ml/min
  • 18989 ml/min
  • 23855 ml/min
  • 46311 ml/min
  • 34287 ml/min
  • Max. N₂ flow rate:
  • 59580 ml/min
  • 43000 ml/min
  • 59580 ml/min
  • 23512 ml/min
  • 43000 ml/min
  • 23512 ml/min
  • 29930 ml/min
  • 59580 ml/min
  • 43000 ml/min
  • Max. helium flow rate:
  • 146500 ml/min
  • 103647 ml/min
  • 146500 ml/min
  • 53100 ml/min
  • 103647 ml/min
  • 53100 ml/min
  • 70100 ml/min
  • 146500 ml/min
  • 103647 ml/min
  • Max. H₂ flow rate:
  • 221872 ml/min
  • 159699 ml/min
  • 221872 ml/min
  • 85812 ml/min
  • 159699 ml/min
  • 85812 ml/min
  • 110101 ml/min
  • 221872 ml/min
  • 159699 ml/min
  • Max. O₂ flow rate:
  • 54902 ml/min
  • 39567 ml/min
  • 54902 ml/min
  • 21350 ml/min
  • 39567 ml/min
  • 21350 ml/min
  • 27181 ml/min
  • 54902 ml/min
  • 39567 ml/min
  • Max. operating temperature:
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 65 °C (150 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 65 °C (150 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • Max. water flow rate:
  • 1881 ml/min
  • 1288 ml/min
  • 1881 ml/min
  • 541 ml/min
  • 1288 ml/min
  • 541 ml/min
  • 806 ml/min
  • 1881 ml/min
  • 1288 ml/min
  • Max. pressure:
  • 200 psi
  • 200 psi
  • 200 psi
  • 100 psi
  • 200 psi
  • 200 psi
  • 100 psi
  • 200 psi
  • 200 psi
  • O-Ring material:
  • Buna-N
  • Viton®
  • Viton®
  • PTFE
  • Buna-N
  • Buna-N
  • PTFE
  • Buna-N
  • Buna-N
  • Repeatability:
  • ±0.25%
  • ±0.25%
  • ±0.25%
  • ±0.25%
  • ±0.25%
  • ±0.25%
  • ±0.25%
  • ±0.25%
  • ±0.25%
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Frequently Bought Together