Masterflex® Direct-Reading Variable Area Flowmeters for Water, Brass Housing, Avantor®
Supplier: BADGER METER INC
Certificates
About this item
Don’t sacrifice suitability for precision.
- Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate│Use with water for laboratory and industrial applications
Use for high pressure industrial applications—install in any configuration, even next to a bend in your pipeline. A calibrated retention spring eliminates the need to mount flowmeters vertically or run straight lengths of pipe prior to or after the meter. These rugged flowmeters are relatively insensitive to shock and vibrations—the spring, piston assembly, and internal magnet compensate for rough process environments.
- Environmentally Preferable:
Specifications
- Accuracy:
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- Max. operating temperature:
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- Max. pressure:
- 3500 psi
- 3500 psi
- 3500 psi
- 3500 psi
- 3500 psi
- 3500 psi
- 3500 psi
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Repeatability:
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together