Blue-White® Direct-Read Variable-Area Flowmeters for Water, Panel-Mount
Supplier: VWR International
Certificates
About this item
Get better results than acrylic.
- Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get a flow rate
- Use with water for laboratory and industrial applications
These panel-mount flowmeters feature rotatable 90° elbow adapters for panel-mount installation. Installation is easy—simply drill two holes in your panel, insert meter fittings through the holes, secure with lock nuts (included), and rotate scale for easy viewing.
- Environmentally Preferable:
Specifications
- Model:
- 32471-00
- 32471-04
- 32471-02
- 32471-01
- 32471-03
- Accuracy:
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- Float material:
- PVC
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Max. operating temperature:
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- Max. pressure:
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together