Order Entry
Canada
Orders LinkContactUsLinkComponent
Masterflex® L/S® Pump Head Adapters, Avantor®

Masterflex® L/S® Pump Head Adapters, Avantor®

Masterflex® L/S® Pump Head Adapters, Avantor®
Certificates
Masterflex® L/S® Pump Head Adapters, Avantor®
Masterflex® L/S® Pump Head Adapters, Avantor®

2 Options Available Below

Product Details & Documents

Customize your pump—mount L/S® pump heads to a 56C frame motor.

  • Use up to 2 L/S® pump heads—pump two fluids simultaneously at equal or different flow rates
  • IP56-rated cast-aluminum adapters feature built-in gear box

These adapters easily mount Masterflex® L/S® pump heads to a 56C frame motor (pump head and motor sold separately). Adapters accept seven different pump head types: Standard, Easy-Load®, Easy-Load ® II, High-Performance, Cartridge, PTFE-Tubing, and PTFE-Diaphragm

Use the following formula to calculate flow rate— do not exceed 600 rpm pump head speed: Flow rate = (Motor rpm/adapter gear ratio) x flow per revolution

Delivery information: Includes mounting hardware.

Specifications for Product Family

Specifications

  • Model:
  • 77495-00
  • 77495-20
  • Drive height:
  • 165 mm (6.5")
  • 165 mm (6.5")
  • Drive length:
  • 146 mm (5.75")
  • 146 mm (5.75")
  • Drive width:
  • 165 mm (6.5")
  • 165 mm (6.5")
  • Gear ratio:
  • 3.7:1
  • 18.3:1
  • Min. RPM:
  • 1 rpm
  • 1 rpm
  • Motor mount:
  • NEMA Type 56C
  • NEMA Type 56C
  • Motor requirements:
  • 1/4 hp min; 2220 max motor rpm
  • 1/4 hp min; 3450 max motor rpm
  • Mounting type:
  • Direct coupling
  • Direct coupling
  • Open-head sensor:
  • No
  • No
  • Pump series:
  • L/S
  • L/S
  • Warranty:
  • 2 years
  • 2 years

Specifications

Product Family Options

Product Information

  • Maximum Flow Rate
    No. of Pump Heads Accepted
    Housing material
    Max. RPM
    Availability
    Price
  • MFLX77495-00
    L/S NEMA type 56C pump head adapter; 3,7:1 gear ratio; 2220 max motor rpm.
    L/S NEMA type 56C pump head adapter; 3,7:1 gear ratio; 2220 max motor rpm.
    3400 ml/min
    2
    Painted aluminium
    600 rpm
    Log in for availability
    Log in for availability
    Each
    Each - $1,500.00
    $1,500.00
    Each
       $1,500.00

    Supplier Number: 77495-00
    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77495-00
    Model
    77495-00
    Drive height
    165 mm (6.5")
    Drive length
    146 mm (5.75")
    Drive width
    165 mm (6.5")
    Gear ratio
    3.7:1
    Min. RPM
    1 rpm
    Motor mount
    NEMA Type 56C
    Motor requirements
    1/4 hp min; 2220 max motor rpm
    Mounting type
    Direct coupling
    Open-head sensor
    No
    Pump series
    L/S
    Warranty
    2 years
    2 year warranty
  • MFLX77495-20
    L/S NEMA type 56C pump head adapter; 18,3:1 gear ratio; 3450 max motor rpm.
    L/S NEMA type 56C pump head adapter; 18,3:1 gear ratio; 3450 max motor rpm.
    1100 ml/min
    2
    Painted aluminium
    190 rpm
    Log in for availability
    Log in for availability
    Each
    Each - $1,530.00
    $1,530.00
    Each
       $1,530.00

    Supplier Number: 77495-20
    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77495-20
    Model
    77495-20
    Drive height
    165 mm (6.5")
    Drive length
    146 mm (5.75")
    Drive width
    165 mm (6.5")
    Gear ratio
    18.3:1
    Min. RPM
    1 rpm
    Motor mount
    NEMA Type 56C
    Motor requirements
    1/4 hp min; 3450 max motor rpm
    Mounting type
    Direct coupling
    Open-head sensor
    No
    Pump series
    L/S
    Warranty
    2 years
    2 year warranty
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.