About this item
Ideal for fluid transfer applications requiring high accuracy and repeatability.
- Designed and optimized for one tubing size
- Three roller design for smooth flow
- Choose from stainless steel (SS) or cold-rolled steel (CRS) rotor / roller for greater durability and chemical resistance
- Pump heads are stackable for multichannel applications
- Compact design for efficient use of space
Standard heads are precision molded to accommodate a single size of tubing—use for common fluid transfer applications requiring accuracy and excellent repeatability. Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors; CRS offers economy, while SS offers better chemical resistance and durability.
Use with Masterflex® I/P® pumps requiring the long-shaft style pump head. These pump heads are not compatible with standard shaft drives.
Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications. Standard heads are compact and easy to integrate into your OEM applications. Call for more information on our comprehensive OEM services.
- Environmentally Preferable:
Specifications
- Model:
- 07019-25
- 77602-02
- 07019-26
- 07019-00
- 77601-62
- 77602-12
- Gear ratio:
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- Min. flow rate:
- 0.01 L/min (0.002 gal./min)
- No. of channels:
- 1
- 1
- 1
- 1
- 1
- 1
- Occlusion:
- Fixed
- Adjustable
- Fixed
- Fixed
- Adjustable
- Adjustable
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- Optimum RPM range:
- 0.1 - 650 rpm
- 0.1 - 650 rpm
- 0.1 - 650 rpm
- 0.1 - 650 rpm
- 0.1 - 650 rpm
- 0.1 - 650 rpm
- Pump series:
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- Suction lift:
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- Tubing retention:
- Manual
- Automatic
- Manual
- Manual
- Automatic
- Automatic
- Tubing sizes accepted:
- I/P® 82
- I/P® 26, I/P 73, I/P 82
- I/P® 82
- I/P® 73
- I/P® 26, I/P 73, I/P 82
- I/P® 26, I/P 73, I/P 82
- Volume per revolution with I/P 26 tubing:
- 6.2 ml
- 6.2 ml
- 6.2 ml
- Volume per revolution with I/P 73 tubing:
- 12.3 ml
- 12.3 ml
- 12.3 ml
- 12.3 ml
- Volume per revolution with I/P 82 tubing:
- 20 ml
- 20 ml
- 20 ml
- 20 ml
- 20 ml
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years