Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Masterflex® I/P® Digital Process Pump Systems

Masterflex® I/P® Digital Process Pump Systems
Certificates
Masterflex® I/P® Digital Process Pump Systems

2 Options Available Below

Product Details & Documents

Maintenance-free drives built for precision dispensing.

  • Flow rate 0.001 to 8 LPM with included I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Rugged housing is NEMA 4X (IP66) rated for washdown
  • Choose models with open head sensor technology for enhanced user safety

These I/P® digital pump systems give you rugged performance and precise digital control. These full featured drives are ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment. The NEMA 4X (IP66) rated housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.

Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate—drive locks in required rpm.

Specifications for Product Family

Specifications

  • Model:
  • 77964-20
  • 77964-28
  • 77964-30
  • 77964-38
  • 77964-20
  • 77964-20
  • 77964-20
  • 77964-20
  • 77964-20
  • 77964-20
  • 77964-20
  • 77964-20
  • 77964-28
  • 77964-28
  • 77964-28
  • 77964-28
  • 77964-28
  • 77964-28
  • 77964-28
  • 77964-28
  • 77964-30
  • 77964-30
  • 77964-30
  • 77964-30
  • 77964-30
  • 77964-30
  • 77964-30
  • 77964-30
  • 77964-38
  • 77964-38
  • 77964-38
  • 77964-38
  • 77964-38
  • 77964-38
  • 77964-38
  • 77964-38
  • No. of channels:
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • No. of rollers:
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • Control type:
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Min. flow rate per channel:
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • Max. flow rate per channel:
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • Min. flow rate:
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • Drive IP rating:
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • Accuracy:
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • Anti-drip:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Cloud connected:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Digital dispensing:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Drive:
  • 77420-10 (I/P® Digital Drive)
  • 77420-18 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-20 (I/P® Digital Drive)
  • 77420-28 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-10 (I/P® Digital Drive)
  • 77420-10 (I/P® Digital Drive)
  • 77420-10 (I/P® Digital Drive)
  • 77420-10 (I/P® Digital Drive)
  • 77420-10 (I/P® Digital Drive)
  • 77420-10 (I/P® Digital Drive)
  • 77420-10 (I/P® Digital Drive)
  • 77420-10 (I/P® Digital Drive)
  • 77420-18 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-18 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-18 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-18 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-18 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-18 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-18 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-18 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-20 (I/P® Digital Drive)
  • 77420-20 (I/P® Digital Drive)
  • 77420-20 (I/P® Digital Drive)
  • 77420-20 (I/P® Digital Drive)
  • 77420-20 (I/P® Digital Drive)
  • 77420-20 (I/P® Digital Drive)
  • 77420-20 (I/P® Digital Drive)
  • 77420-20 (I/P® Digital Drive)
  • 77420-28 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-28 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-28 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-28 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-28 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-28 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-28 (I/P® Digital Drive with Open-Head Sensor)
  • 77420-28 (I/P® Digital Drive with Open-Head Sensor)
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • Open-head sensor:
  • No
  • Yes
  • No
  • Yes
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Pump series:
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • Remote I/O:
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Tubing:
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
  • Tubing sizes accepted:
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • Washdown capable:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Current:
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 / 2.5 A
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 / 2.5 A
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 / 2.5 A
  • 4.5 / 2.5 A
  • 4.5 / 2.5 A
  • 4.5 / 2.5 A
  • 4.5 / 2.5 A
  • 4.5 / 2.5 A
  • 4.5 / 2.5 A
  • 4.5 / 2.5 A
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 / 2.5 A
  • 4.5 / 2.5 A
  • 4.5 / 2.5 A
  • 4.5 / 2.5 A
  • 4.5 / 2.5 A
  • 4.5 / 2.5 A
  • 4.5 / 2.5 A
  • 4.5 / 2.5 A
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 115/230 VAC
  • 90 - 260 VAC
  • 115/230 VAC
  • 90 - 260 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years

Specifications

Product Family Options

US plug models

Product Information

  • Plug type
    Maximum Flow Rate
    Height
    Length
    Width
    Pump Head
    Power
    Max. RPM
    Housing material
    Availability
    Price
  • MFLX77964-20
    I/P Stainless Steel Process Pump w/ Easy-Load Head; 650 rpm
    I/P Stainless Steel Process Pump w/ Easy-Load Head; 650 rpm
    US
    8000 ml/min
    327.2 mm (12.88")
    500.1 mm (19.69")
    282.7 mm (11.13")
    77602-10 (I/P® Easy-Load® pump head)
    115/230 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V
    650 rpm
    Stainless steel
    Log in for availability
    Log in for availability
    Each
    Each - $14,940.00
    $14,940.00
    Each
       $14,940.00

    Supplier Number: 77964-20
    Specifications:
    2 year warranty
    CE Compliant
    IP66 washdown
    More
    Specifications
    Cat. No.
    MFLX77964-20
    Model
    77964-20
    No. of channels
    1
    No. of rollers
    3
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    1 ml/min
    Max. flow rate per channel
    8000 ml/min
    Min. flow rate
    1 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0.1%
    Anti-drip
    Yes
    Cloud connected
    No
    Digital dispensing
    Yes
    Drive
    77420-10 (I/P® Digital Drive)
    Duty cycle
    Continuous
    Min. RPM
    0.1 rpm
    Open-head sensor
    No
    Pump series
    I/P
    Remote I/O
    0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
    Tubing sizes accepted
    I/P® 26, 73, 82
    Washdown capable
    Yes
    Current
    4.5 A @ 115 V; 2.5 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    115/230 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
    IP66 washdown
  • MFLX77964-28
    Stainless Digital Process Pump with Open-Head Sensor and Easy-Load Head; 650 rpm
    Stainless Digital Process Pump with Open-Head Sensor and Easy-Load Head; 650 rpm
    US
    8000 ml/min
    77602-30 (I/P® Easy-Load® head with open-head sensor)
    90 - 260 VAC; 50/60 Hz; 4.5 / 2.5 A
    650 rpm
    Stainless steel
    Discontinued
    Supplier Number: -
    Specifications:
    2 year warranty
    CE Compliant
    IP66 washdown
    More
    Specifications
    Cat. No.
    MFLX77964-28
    Model
    77964-28
    No. of channels
    1
    No. of rollers
    3
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    1 ml/min
    Max. flow rate per channel
    8000 ml/min
    Min. flow rate
    1 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0.1%
    Anti-drip
    Yes
    Cloud connected
    No
    Digital dispensing
    Yes
    Drive
    77420-18 (I/P® Digital Drive with Open-Head Sensor)
    Duty cycle
    Continuous
    Min. RPM
    0.1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
    Tubing sizes accepted
    I/P® 26, 73, 82
    Washdown capable
    Yes
    Current
    4.5 / 2.5 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
    IP66 washdown
  • MFLX77964-30
    I/P Powder-Coat Steel Process Pump w/ Easy-Load Head; 650 rpm
    I/P Powder-Coat Steel Process Pump w/ Easy-Load Head; 650 rpm
    US
    8000 ml/min
    327.2 mm (12.88")
    500.1 mm (19.69")
    282.7 mm (11.13")
    77602-10 (I/P® Easy-Load® pump head)
    115/230 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V
    650 rpm
    Powder-coated steel
    Log in for availability
    Log in for availability
    Each
    Each - $14,260.00
    $14,260.00
    Each
       $14,260.00

    Supplier Number: 77964-30
    Specifications:
    2 year warranty
    CE Compliant
    IP66 washdown
    More
    Specifications
    Cat. No.
    MFLX77964-30
    Model
    77964-30
    No. of channels
    1
    No. of rollers
    3
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    1 ml/min
    Max. flow rate per channel
    8000 ml/min
    Min. flow rate
    1 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0.1%
    Anti-drip
    Yes
    Cloud connected
    No
    Digital dispensing
    Yes
    Drive
    77420-20 (I/P® Digital Drive)
    Duty cycle
    Continuous
    Min. RPM
    0.1 rpm
    Open-head sensor
    No
    Pump series
    I/P
    Remote I/O
    0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
    Tubing sizes accepted
    I/P® 26, 73, 82
    Washdown capable
    Yes
    Current
    4.5 A @ 115 V; 2.5 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    115/230 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
    IP66 washdown
  • MFLX77964-38
    Powder-Coat Digital Process Pump with Open-Head Sensor and Easy-Load Head; 650 rpm
    Powder-Coat Digital Process Pump with Open-Head Sensor and Easy-Load Head; 650 rpm
    US
    8000 ml/min
    77602-30 (I/P® Easy-Load® head with open-head sensor)
    90 - 260 VAC; 50/60 Hz; 4.5 / 2.5 A
    650 rpm
    Powder-coated steel
    Discontinued
    Supplier Number: -
    Specifications:
    2 year warranty
    CE Compliant
    IP66 washdown
    More
    Specifications
    Cat. No.
    MFLX77964-38
    Model
    77964-38
    No. of channels
    1
    No. of rollers
    3
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    1 ml/min
    Max. flow rate per channel
    8000 ml/min
    Min. flow rate
    1 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0.1%
    Anti-drip
    Yes
    Cloud connected
    No
    Digital dispensing
    Yes
    Drive
    77420-28 (I/P® Digital Drive with Open-Head Sensor)
    Duty cycle
    Continuous
    Min. RPM
    0.1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
    Tubing sizes accepted
    I/P® 26, 73, 82
    Washdown capable
    Yes
    Current
    4.5 / 2.5 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
    IP66 washdown