Masterflex® Ismatec® Reglo Independent Channel Control (ICC) Peristaltic Pumps, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Independently control flow and direction of each channel via keypad or your PC.
- Flow rate 0.001 to 43 ml/min per channel - flow rate depends on drive rpm, rollers, and tubing size
- USB interface for quick connection to a PC
- Flexibility of bidirectional flow in each channel
These multi-channel peristaltic pumps let you individually control the flow and direction of each channel from the intuitive keypad or via your computer—expanding your benchtop pumping capabilities with a single compact unit! Pump delivers continuous pumping or precision dispensing with the capability of bidirectional flow in each channel. Plus, independent channel calibration minimizes tube-to-tube differences, resulting in high calibration accuracy.
Order the three-stop tubing size and formulation to suit your application needs (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below
Specifications
- Catalog No:
- MFLX78001-82
- MFLX78001-80
- MFLX78001-78
- MFLX78001-72
- MFLX78001-78-EU
- MFLX78001-70
- MFLX78001-68
- MFLX78001-62
- MFLX78001-60
- MFLX78001-58
- No. of channels:
- 4
- 4
- 4
- 3
- 4
- 3
- 3
- 2
- 2
- 2
- Control type:
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Min. flow rate:
- 0.0004 ml/min
- 0.0008 ml/min
- 0.0008 ml/min
- 0.0003 ml/min
- 0.0008 ml/min
- 0.0006 ml/min
- 0.0006 ml/min
- 0.0002 ml/min
- 0.0004 ml/min
- 0.0004 ml/min
- Accuracy:
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Max. pressure:
- 1 bar (14.5 psi)
- 1 bar (14.5 psi)
- 1 bar (14.5 psi)
- 1 bar (14.5 psi)
- 1 bar (14.5 psi)
- 1 bar (14.5 psi)
- 1 bar (14.5 psi)
- 1 bar (14.5 psi)
- 1 bar (14.5 psi)
- 1 bar (14.5 psi)
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
Specifications
Related Information
Customers Who Bought This Also Bought