Masterflex® L/S® Digital Drives with Computer/Network Compatibility Pump Systems, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Interface these digital drives to a PC or network for automated lab and process applications.
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Interface with a PC via RS-232 or USB connection
- Remote control available using analog communication—voltage, current and contact closure
- Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
These precision drives offer digital and analog remote control (I/O) options and simple programming—ideal for automated process and network applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad or remotely; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
Specifications
- Catalog No:
- MFLX77924-65
- MFLX77924-55
- No. of channels:
- 1
- 1
- Control type:
- Digital
- Digital
- Min. flow rate:
- 0.28 ml/min
- 0.08 ml/min
- Accuracy:
- ±0.1% (0.1 rpm at 600 rpm)
- ±0.1% (0.1 rpm at 600 rpm)
- Cloud connected:
- No
- No
- Pump series:
- L/S
- L/S
- Frequency:
- 50/60 Hz
- 50/60 Hz
Specifications
Related Information
Customers Who Bought This Also Bought