Masterflex® Pulse Dampener for L/S® and I/P® Tubing, Polyethylene Body
Catalog # MFLX07596-20
Supplier: Avantor Fluid Handling
Specifications
- Description:Pulse dampener for all L/S and I/P tubing.
- Warranty:1 year
- Cat. no.:MFLX07596-20
- Min. I.D.:9.8 mm (0.387")
Specifications
About this item
Virtually eliminate pulsation in output flow.
- Accepts all L/S® sizes and I/P® 26, nominal from 1/16" to 3/8" ID (1.6 to 9.5 mm ID)
- Dampener connection is 1/8" NPT(F)
- Dead volume of 190 mL
- Can withstand a max pressure of 60 psi (4.3 bar)
This pulse damper virtually eliminates pulsation in output flow. Featuring a polyethylene body with five pairs of fittings and a PTFE-pipe thread tape are included. Fittings included are (tubing ID x NPT(M) thread); 1/16" x 1/8", 1/8" x 1/8", 3/16" x 1/8", 1/4" x 1/8", and 3/8" x 1/8".
- Description:Pulse dampener for all L/S and I/P tubing.
- Environmentally Preferable:
- Warranty:1 year
- Cat. no.:MFLX07596-20
- Min. I.D.:9.8 mm (0.387")