Order Entry
Canada
ContactUsLinkComponent
Masterflex® Transfer Tubing, Norprene® Pressure, Avantor®
Masterflex® Transfer Tubing, Tygon® A-60-F I.B., 1/4" ID x 1/2" OD; 50 Ft
  MFLX95715-00
CE certificate
undefined
Masterflex® Transfer Tubing, Tygon® A-60-F I.B., 1/4" ID x 1/2" OD; 50 Ft
  MFLX95715-00
CE certificate

 

  • Tubing ext.Ø:
    12.7 mm (0.5")
  • Tubing int.Ø:
    6.4 mm (0.25")
  • Wall thickness:
    3.2 mm (0.125")
  • Max. pressure:
    8.6 bar (125 psi)
  • Max. temperature:
    135 °C (275 °F)
  • Color:
    Beige
  • Description:
    Transfer Tubing, Tygon® A-60-F I.B., 1/4" ID x 1/2" OD; 50 Ft
  • Length:
    15.2 m (50 ft.)
  • GMP compliant:
    Yes
  • Length per pack:
    15.2 m (50 ft.)
  • Regulatory approvals:
    3A;FDA;NSF-51
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –51 °C (–60 °F)
  • Warranty:
    Out of box
  • Working pressure:
    8.6 bar (125 psi)
  • Clarity:
    Opaque
  • Cat. no.:
    MFLX95715-00
  • Tubing Material:
    Tygon® A-60-F I.B.

 

 

Flexibility at extreme temperatures.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 1/4" ID x 1/2" OD

Ideal for chemical transfer, pesticide/fertilizer delivery, water feed lines, food/dairy processing, and water purification lines. The tube features excellent resistance to acidic and alkali substances, ozone, UV light, and abrasive media. It is nonconductive, heat-sealable, non-aging, and nonoxidizing. In addition, the tube maintains flexibility even at extreme temperatures. Temperature range is -60 to 275 °F (-51 to 135 °C). Can be sterilized with autoclave.

  • Tubing ext.Ø:
    12.7 mm (0.5")
  • Tubing int.Ø:
    6.4 mm (0.25")
  • Wall thickness:
    3.2 mm (0.125")
  • Max. pressure:
    8.6 bar (125 psi)
  • Max. temperature:
    135 °C (275 °F)
  • Color:
    Beige
  • Description:
    Transfer Tubing, Tygon® A-60-F I.B., 1/4" ID x 1/2" OD; 50 Ft
  • Length:
    15.2 m (50 ft.)
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Length per pack:
    15.2 m (50 ft.)
  • Regulatory approvals:
    3A;FDA;NSF-51
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –51 °C (–60 °F)
  • Warranty:
    Out of box
  • Working pressure:
    8.6 bar (125 psi)
  • Clarity:
    Opaque
  • Cat. no.:
    MFLX95715-00
  • Tubing Material:
    Tygon® A-60-F I.B.