Masterflex® B/T® PerfectPosition® Pump Tubing, BioPharm Platinum-Cured Silicone, Avantor®
Supplier: VWR International
Certificates
About this item
Ensure optimal performance from your Masterflex® B/T series pump.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Platinum-cured silicone
- Ultra-smooth inner surface
- Fewer extractables
- Minimizes particle entrapment
- Perfect for lab, biotechnology, & pharmaceutical applications
- Long tubing life
- USP Class VI; Exceeds 3A Standards
- FDA Compliant
Formulation: Tygon 3350 silicone, platinum cured.
Applications: Pharmaceutical, cosmetic, research, and auto-analysis applications.
Characteristics: Ultra-smooth; minimizes bacterial growth. Good for mild to medium concentration bases, salts, and alcohols; odorless, tasteless, and nontoxic. Transparent.
NOTE:The below tubing is not designed to work with the B/T Perfect Position Pump Systems.
Specifications
- Catalog No:
- MFLX96423-90
- MFLX96423-92
- Model:
- 96423-90
- 96423-92
- Length per pack:
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- Max. pressure:
- 2.4 bar (35 psi)
- 0.7 bar (10 psi)
- Max. temperature:
- 232 °C (450 °F)
- 232 °C (450 °F)
- Min. temperature (dynamic):
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- Pump series:
- B/T
- B/T
- Regulatory approvals:
- 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
Specifications
Customers Who Bought This Also Bought