Order Entry
Canada
ContactUsLinkComponent
 
Masterflex® L/S® High-Performance Precision Pump Tubing, BioPharm Plus Platinum-Cured Silicone, Avantor®
 
undefined
Masterflex® L/S® High-Performance Precision Pump Tubing, BioPharm Plus Platinum-Cured Silicone, Avantor®
 

 

  • Model:
  • 96440-15
  • Length per pack:
  • 7.6 m (25 ft.)
  • Max. pressure:
  • 2.7 bar (40 psi)
  • Min. temperature:
  • –60 °C (–75 °F)
  • Max. temperature:
  • 232 °C (450 °F)
  • Min. temperature (dynamic):
  • –40 °C (–40 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • Max. vacuum:
  • 660 mm Hg (26" Hg)
  • Pump series:
  • L/S
  • Regulatory approvals:
  • 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation:
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilisation method autoclave:
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Suction lift H₂O:
  • 8.8 m (29 ft.)
  • Warranty:
  • Out of box

 

Frequently Bought Together