Masterflex® L/S® Precision Pump Tubing, Peroxide-Cured Silicone, Avantor®
Supplier: VWR International
Certificates
About this item
Excellent biocompatibility for a wide range of applications.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases and spools for customer-friendly ordering and delivery
- Slightly greater clarity than peroxide-cured tubing
- Smooth surfaces; lower protein binding levels
- Fewer potential leachables
Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Specifications
- Model:
- 96400-17
- 96400-16
- 96400-14
- 96400-25
- 96400-18
- 96400-13
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 1.4 bar (20 psi)
- 2.7 bar (40 psi)
- 2.7 bar (40 psi)
- 1.4 bar (20 psi)
- 0.7 bar (10 psi)
- 2.7 bar (40 psi)
- Max. temperature:
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- Min. temperature (dynamic):
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Regulatory approvals:
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Specifications
Customers Who Bought This Also Bought